Beli mata bor untuk stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Shank Diameter Tolerance: f11
- Drill Diameter Tolerance: h8
- Point Angle: 135 Degrees
- NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus)Deskripsi:- A drill blade that can drill holes in stainless steel and other difficult-to-cut materials- Tip polishing thinning blade
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus)Deskripsi:HSS-Co Heavy Duty Straight Shank Jobber Drills Metric Heavy duty drill made of 5% cobalt material with excellent heat resistance. To drill steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. Point angle: 135 Degree. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Tolerance of shank: f11. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338B.atribut:
- Material: Cobalt High Speed Steel
- Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set)Deskripsi:Sharpness of blade edge is good, especially for processing stainless steel material of 200HB or less.atribut:
- Cutting Diameter (mm): 2.5
- Groove Length (mm): 35
- Total Length (mm): 61
- Shank Diameter (mm): 2.5
- Jason Straight Shank Twist Drill for Stainless (Mata Bor Lurus)Deskripsi:Cold stamped coffee finishedDIN 338, material Co8atribut:
- Material: Co8
- Sherwood Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus)Deskripsi:The Sherwood range of HSS-Co heavy duty straight shank jobber drills offers durable and reliable cutting performance, boasting 5% cobalt alloy for enhanced strength and longevity in high-temperature, high-speed operations. These drills excel in drilling steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels, as well as heat and acid-resistant steels. The cutting edges maintain sharpness for extended periods, minimising the need for frequent sharpening and maximising productivity, while also resisting corrosion effectively.atribut:
- Coolant Delivery: External
- Cutting Direction: Right Hand
- Drill Diameter Tolerance: h8
- ECLASS Code: 21010101
- Finish/Coating: Bronze Oxide
- Flute Construction: Ground Flute
- Flute Type: Spiral
- Helix Type: Normal Helix
- Individual or Set: Individual
- Material: Cobalt High Speed Steel
- Number of Flutes: 2
- Point Angle (°): 135
- Point Type: Split Point
- Shank Diameter Tolerance: f11
- Standards Met: DIN 338B, BS 328
- BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)atribut:
- X-Lock: No
- NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Deskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- monotaro Straight Shank Drill Cobalt for SS (Mata Bor Lurus)Deskripsi:It is suitable for drilling of general steel from stainless steel. (Workpiece) Stainless steel, carbon steel, alloy steel, general steelatribut:
- Material: HSSCo8
- Mitsubishi Materials Straight Shank Drill for Stainless Steel KSD Series (Mata Bor Lurus)atribut:
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
- KRISBOW Straight Shank Twist Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:HSS Twist Drill Cobalt 1.00mm
- Sandvik CoroMill Plura Solid Carbide End Mill for Hard Part Milling (Mata Pahat Frais)atribut:
- Coating (COATING): PVD TiAlN
- Maximum ramping angle (RMPXFFW) (°): 2
- RYU Straight Shank Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- 5X More Sharper- 5X More Stronger- Standard DIN 338- 135 Point Sharpe
- monotaro Straight Shank Drill (Mata Bor Lurus)atribut:
- Material: HSS
Daftar Harga mata bor untuk stainless steel Terbaru November 2026
| Kennedy Straight Shank Cobalt Drill for Stainless Steel (Mata Bor Lurus) | Rp30.900 |
| NACHI Straight Shank Drill Stainless Steel (Mata Bor Lurus) | Rp99.900 |
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| Kennedy Straight Shank Drill Cobalt for Stainless Steel (Mata Bor Lurus) | Rp22.900 |
| Mitsubishi Set Mata Bor Stainless Steel (Drill Bit Set) | Rp969.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp239.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set) | Rp1.099.900 |
| NACHI Straight Shank Iron Drill Pack (Mata Bor Lurus) | Rp67.900 |
| Jason Straight Shank Twist Drill for Stainless (Mata Bor Lurus) | Rp18.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/9oP102206348-11.jpg)
/hhP102408629-2.jpg)
/2hP101003089-2.jpg)
/aiP103059378-5.jpg)
/gbP102205587-6.jpg)
/g4P104712580-1.jpg)
/gjP102408595-5.jpg)
/08P101006008-2.jpg)
/3gP102408124-141.jpg)
/qoP104965960-2.jpg)
/hjP114903631-1.jpg)
/P103084161-1.jpg)
/09P102408009-2.jpg)
/pwP101569932-12.jpg)
/1kP105261056-10.jpg)
/ovP104571895-11.jpg)
/ekP107425524-1.jpg)
/P102174333-1.jpg)
/01P101000001-17.jpg)
/elP102405525-68.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)